4 Tons 16 SEER R-410A Single Stage Air Conditioner Condenser
This product has been replaced by
Manufacturer Part #4TTR5048N1000A
4TTR6 XR16 4 Tons 16 SEER R-410A Single Stage Air Conditioner Condenser
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Climatuff™ compressor
- Spine Fin™ outdoor coil
- Upgraded fan motor
- Full-side louvered panels protect your investment
- Corrosion-resistant Weatherguard™ fasteners
- Unique DuraTuff™ non-corrosive base pan
- Quick-Sess cabinet with full coil protection
- Sound insulator on the compressor (select models)
- Efficient performance
Specifications
- AMP:
- 24
- BTU:
- 48000
- BTU Cooling Rating:
- 47000 Btu/h
- Collection:
- 4TTR6 XR16
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 38-7/10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 50-2/5 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 4600 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 256 lb
- Width:
- 35-1/10 in