2.5 Tons 16 SEER R-410A Single Stage Air Conditioner Condenser
This product has been replaced by
Manufacturer Part #4TTX6030J1000C
4TTX6 XL16i 2.5 Tons 16 SEER R-410A Single Stage Air Conditioner Condenser
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Durable Climatuff™ compressor
- Full-side louvered panels
- WeatherGuard™ II top
- Baked-on powder paint
- Corrosion-resistant Weatherguard™ fasteners
- All-aluminum Spine Fin™ outdoor coil
- DuraTuff™ non-corrosive base pan
- Unique mounting of shaft down fan motor
- Quick-Sess cabinet with full coil protection
Documents
Specifications
- AMP:
- 17
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4TTX6 XL16i
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 33 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 45-9/10 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 2900 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Tons
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 195 lb
- Width:
- 30-1/10 in