This product requires certification to purchase.

4 Tons 14 SEER Split System Heat Pump

You last purchased this on
 
Trane

4TWA4 XR14 4 Tons 14 SEER Split System Heat Pump

  • Fast #
  • Part #T4TWA4048A3000A
  • Item #7233526
  • Manufacturer Part #4TWA4048A3000A
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

4TWA4 XR14 4 Tons 14 SEER Split System Heat Pump

  • Fast #
  • Part #T4TWA4048A3000A
  • Item #7233526
  • Manufacturer Part #4TWA4048A3000A
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
1.1, 13.7, 83.1, 18, 30
BTU:
60000
BTU Cooling Rating:
47500 Btu/h
Collection:
4TWA4 XR14
Compressor Stages:
Single Stage
Decibel Rating (dB):
74 dB
Depth:
34 in
Energy Star Compliant:
No
Height:
33 in
Liquid Line (OD):
3/8 in
MBH:
60
Max Fuse Size:
30
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
14
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230V
Weight:
261 lb
Width:
37 in