4 Tons 460V Commercial Heat Pump
4TWA4 XR14 4 Tons 460V Commercial Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 8, 15, 41
- BTU:
- 60000
- BTU Cooling Rating:
- 47500 Btu/h
- Collection:
- 4TWA4 XR14
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 74 dB
- Depth:
- 34-1/4 in
- Energy Star Compliant:
- No
- Height:
- 33-1/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 15
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 460V
- Weight:
- 261 lb
- Width:
- 37-1/4 in