This product requires certification to purchase.

4 Ton - Heat Pump - 208/230/280V - Single Phase - R-410A

This product has been replaced by

Trane Heat Pump Single Stage
Trane 4 Ton - up to 14.8 SEER2 / 7.8 HSPF2 - Heat Pump - Single Stage
Manufacturer Part #4TWR4048N1000A
You last purchased this on
 
Trane

4TWR4 XR14 4 Ton - Heat Pump - 208/230/280V - Single Phase - R-410A

Brand image
You last purchased this on
 

This product has been replaced by

Trane Heat Pump Single Stage
Trane 4 Ton - up to 14.8 SEER2 / 7.8 HSPF2 - Heat Pump - Single Stage
Manufacturer Part #4TWR4048N1000A
Trane

4TWR4 XR14 4 Ton - Heat Pump - 208/230/280V - Single Phase - R-410A

  • Fast #
  • Part #T4TWR4048G1000A
  • Item #7060095
  • Manufacturer Part #4TWR4048G1000A
3.4 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
19.6, 130, 1.05, 26
Auto Switching Heat:
Yes
BTU:
48000
BTU Cooling Rating:
48500 Btu/h
Coil Type:
Spine Fin
Collection:
4TWR4 XR14
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
34-1/4 in
Energy Star Compliant:
No
Height:
33-1/8 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
48
Max Fuse Size:
45
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
14
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230/280V
Width:
37-1/4 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com