This product requires certification to purchase.

5 Ton - Heat Pump - 208/230/280V - Single Phase - R-410A

This product has been replaced by

Trane Heat Pump Single Stage
Trane 5 Ton - up to 14.8 SEER2 / 7.8 HSPF2 - Heat Pump - Single Stage
Manufacturer Part #4TWR4060N1000A
You last purchased this on
 
Trane

4TWR4 XR14 5 Ton - Heat Pump - 208/230/280V - Single Phase - R-410A

  • Fast #
  • Part #T4TWR4060G1000A
  • Item #7060096
  • Manufacturer Part #4TWR4060G1000A
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Trane Heat Pump Single Stage
Trane 5 Ton - up to 14.8 SEER2 / 7.8 HSPF2 - Heat Pump - Single Stage
Manufacturer Part #4TWR4060N1000A
Trane

4TWR4 XR14 5 Ton - Heat Pump - 208/230/280V - Single Phase - R-410A

  • Fast #
  • Part #T4TWR4060G1000A
  • Item #7060096
  • Manufacturer Part #4TWR4060G1000A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
24.4, 144, 1.05, 32
Auto Switching Heat:
Yes
BTU:
60000
BTU Cooling Rating:
58000 Btu/h
Coil Type:
Spine Fin
Collection:
4TWR4 XR14
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
34-1/4 in
Energy Star Compliant:
No
Height:
45-1/8 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
14
Sound Blanket:
No
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
UL Listed:
No
Volts:
208/230/280V
Width:
37-1/4 in