This product requires certification to purchase.

2 - 3.5 Ton - Convertible - Aluminum - Cased - Coil

You last purchased this on
 
Trane

4TXC Series 2 - 3.5 Ton - Convertible - Aluminum - Cased - Coil

  • Fast #
  • Part #T4TXCB004DS3HCC
  • Item #10091553
  • Manufacturer Part #4TXCB004DS3HCC
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

4TXC Series 2 - 3.5 Ton - Convertible - Aluminum - Cased - Coil

  • Fast #
  • Part #T4TXCB004DS3HCC
  • Item #10091553
  • Manufacturer Part #4TXCB004DS3HCC
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Power supply 115/1/60
  • Multi-port in-shot burners
  • Integrated solid-state control
  • Hot surface igniter
  • Heavy gauge, wrap-around steel cabinet
  • Heavy gauge aluminized steel heat exchanger
  • Complete front service access
  • Alternate bottom/left/right return air
  • Slide out blower assembly
  • Requires Certification

Documents


Specifications

BTU:
42000
BTU Cooling Rating:
42000 Btu/h
Coating:
Galvanized
Coil Type:
Plate Fin
Collection:
4TXC Series
Configuration:
Convertible, Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
21-1/2 in
Height:
22-1/2 in
Liquid Line (OD):
3/8 in
MBH:
42
Material:
Aluminum
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
17.5
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
7/8 in
Tonnage:
2 - 3.5 Ton
Weight:
50 lb
Width:
17-1/2 in