36k BTU - Cold Climate Resolute Outdoor Heat Pump - Multi-Zone - Up to 20 SEER2 / 10.5 HSPF2
4TXD20 36k BTU - Cold Climate Resolute Outdoor Heat Pump - Multi-Zone - Up to 20 SEER2 / 10.5 HSPF2
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 3000 ft3/min
- Collection:
- 4TXD20
- Decibel Rating (dB):
- 45 dB
- Depth:
- 20-7/8 in
- EER:
- 10
- HSPF:
- 10
- Height:
- 37 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 3000 cfm
- Max Fuse Size:
- 35
- Maximum Overcurrent Protection (MOP):
- 35
- Minimum Circuit Ampacity (MCA):
- 24
- Phase:
- Single Phase
- Rated Load Amps (RLA):
- 16
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 20
- SEER2:
- 18.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 - 3 Ton
- Volts:
- 208-230V
- Weight:
- 240.3 lb
- Width:
- 32-1/4 in