10-1/5 in. 3.5 Ton Horizontal Cased Coil for Heat Pump and Air Conditioner
This product has been replaced by
Manufacturer Part #4PXFH004AC3HHA
4TXF 10-1/5 in. 3.5 Ton Horizontal Cased Coil for Heat Pump and Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 44000
- Coil Type:
- Cased
- Collection:
- 4TXF
- Configuration:
- Horizontal
- Depth:
- 37-1/2 in
- Height:
- 22-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 44
- Material:
- Aluminum
- Refrigerant:
- R-410A
- SEER:
- 10
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- No
- Weight:
- 57 lb
- Width:
- 10-1/5 in