14 SEER R-410A Packaged Heat Pump
4WCC4 XB13c 14 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AMP:
- 24.4
- BTU Cooling Rating:
- 35200 Btu/h
- BTU Heat Rating:
- 34400 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4WCC4 XB13c
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 69.4 dB
- Depth:
- 43-1/16 in
- EER:
- 11
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 7 oz
- HSPF:
- 7
- HSPF2:
- 7.0
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 37-19/50 in
- Horsepower:
- 1/5 hp
- MBH:
- 35.8
- Max CFM:
- 1105 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 364 lb
- Width:
- 50-5/8 in