3 Ton - Single Packaged Heat Pump - Two-Stage - 15 SEER2 - Convertible
4WCY5 XL15c 3 Ton - Single Packaged Heat Pump - Two-Stage - 15 SEER2 - Convertible
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 24.7
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 35200 Btu/h
- BTU Heat Rating:
- 32600 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4WCY5 XL15c
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 70 dB
- Depth:
- 43-1/16 in
- EER:
- 11.0
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 8 oz
- HSPF:
- 8.4
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 37-37/100 in
- Horsepower:
- 1/6 hp
- MBH:
- 36
- Max CFM:
- 1100 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15.0
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 364 lb
- Width:
- 50-5/8 in