This product requires certification to purchase.

5 Ton - Heat Pump Packaged System - Two Stage - 15 SEER2 - Convertible

You last purchased this on
 
Trane

4WCY5 XL15c 5 Ton - Heat Pump Packaged System - Two Stage - 15 SEER2 - Convertible

  • Fast #
  • Part #T4WCZ5060E1000A
  • Item #9912240
  • Manufacturer Part #4WCZ5060E1000A
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

4WCY5 XL15c 5 Ton - Heat Pump Packaged System - Two Stage - 15 SEER2 - Convertible

  • Fast #
  • Part #T4WCZ5060E1000A
  • Item #9912240
  • Manufacturer Part #4WCZ5060E1000A
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification
  • Green

Documents


Specifications

AMP:
42.2
Application:
Residential
BTU:
60000
BTU Cooling Rating:
56500 Btu/h
BTU Heat Rating:
55500 Btu/h
Coil Type:
Spine Fin
Collection:
4WCY5 XL15c
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
74 dB
Depth:
46-1/4 in
EER:
11.0
EER2:
11.0
EER2 Range:
10.6 - 11.1
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
10 oz
HSPF:
8.4
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
41-37/100 in
Horsepower:
1/4 hp
MBH:
60
Max CFM:
1780 cfm
Max Fuse Size:
60
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
15.0
Tonnage:
5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
495 lb
Width:
60-1/2 in