4 Tons 13 SEER R-410A Spine Fin Convertible Gas/Electric Packaged Unit
4YCC3 XB13c 4 Tons 13 SEER R-410A Spine Fin Convertible Gas/Electric Packaged Unit
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- BTU:
- 48000
- BTU Cooling Rating:
- 46500 Btu/h
- BTU Heat Rating:
- 96000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4YCC3 XB13c
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 80 dB
- Depth:
- 45 in
- EER:
- 11
- Energy Star Compliant:
- No
- Height:
- 38 in
- MBH:
- 48
- Max Fuse Size:
- 35
- Phase:
- Three Phase
- Power Source:
- Gas, Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 59 in