14 SEER Single Stage Spine Fin Packaged Gas/Electric
4YCC4 14 SEER Single Stage Spine Fin Packaged Gas/Electric
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AFUE:
- 81.00 %
- AMP:
- 30
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 23200 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4YCC4
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 66.6 dB
- Depth:
- 45 in
- EER:
- 12
- EER2:
- 11.0
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 5 oz
- Fuel Type:
- Natural Gas, Propane
- Height:
- 42 in
- Horsepower:
- 1/12 hp
- Ignition System:
- Electronic Ignition
- MBH:
- 24
- Max CFM:
- 805 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 358 lb
- Width:
- 59 in