15 SEER Two Stage Spine Fin Packaged Gas/Electric
4YCY5 XL15c 15 SEER Two Stage Spine Fin Packaged Gas/Electric
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AFUE:
- 81.00 %
- AMP:
- 0.9, 1.65, 104, 21.2, 34.1, 6.8
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 90000 Btu/h
- CFM:
- 1580 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- 4YCY5 XL15c
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 71 dB
- Depth:
- 45 in
- EER:
- 11
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 38 in
- Horsepower:
- 1/6 hp
- MBH:
- 48
- Max CFM:
- 4200 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 15
- SEER2:
- 15.0
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 531 lb
- Width:
- 59 in