5-1/2 in. Inducer Blower
5-1/2 in. Inducer Blower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 4YCC4024A1060AA, 4YCC4024A1060AB, 4YCC4024A1060AC, 4YCC4024E1060AA, 4YCC4042A1060AA, 4YCC4042A1060AB, 4YCC4042A1060AC, 4YCC4042E1060AA
- Horsepower:
- 1/39 hp
- Length:
- 5-1/2 in
- Phase:
- Single Phase
- Product Type:
- Inducer Blower
- RPM:
- 3345
- Volts:
- 208/230V