5 Ton R-410A Thermal Expansion Valve
5 Ton R-410A Thermal Expansion Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Application:
- Air Conditioner
- Brand Model Compatibility:
- 4TXAD064BC3HUAA, 4TGB3F48A1000AA, 4TXCC049BC3HCBA4TXAC049BC3HUBA, 4TXCC049BC3HCAA, 4TXCD050BC3HCAA, 4TXCD061BC3HCAA, 4TXFH063CZ3HHBA, 4TXFH054AS3HHAA, 4TXAC060BC3HUBA, 4TXAD065AS3HUAA, 4AYTXVH3D4863A, 4TXAD064BC3HUBA, 4AYTXVH3B6165AA, 4TXAC043BC3HUAA
- Diameter:
- 1/8 in
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Inlet Outlet:
- 5/8 in inlet/ 5/8 in outlet
- Pressure - Maximum:
- 90 psi
- Refrigerant:
- R-410A
- Tonnage:
- 5 Ton
- Valve Type:
- Thermal Expansion Valve