2 - 3.5 Ton - Variable Speed Air Handler - R-454B - 23.5" W
5TAMX Series 2 - 3.5 Ton - Variable Speed Air Handler - R-454B - 23.5" W
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- 2% or less air leakage
- Multi-position up/down flow, horizontal left /right
- Pre-marked conduit connection locations
- Alert code notification
- Low voltage terminal connection point
- Phillips head door fasteners
- Vortica® blower with polarized plug connections and integrated slide deck for easy removal
- Aluminum coil with integrated slide deck for easy removal and polarized plug connections on coil EEV
- Patented enhanced coil fin
Specifications
- A2L Compatible:
- Yes
- AMP:
- 3.9
- BTU:
- 42000
- Blower Type:
- Direct Drive
- CFM:
- 1200 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- 5TAMX Series
- Communicating:
- Communicating
- Configuration:
- Convertible
- Depth:
- 21-3/4 in
- Height:
- 56-7/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Material:
- Aluminum
- Max CFM:
- 1200 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 23-1/2 in