2.5 Ton - 14.3 SEER2 - Single-Stage Heat Pump - R-454B - 208/230/1
5TWR4 Series 2.5 Ton - 14.3 SEER2 - Single-Stage Heat Pump - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 30000
- CFM:
- 2820 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- 5TWR4 Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 30 in
- EER2:
- 11.2
- Factory Std. Refrigerant Charge:
- 10 oz
- HSPF2:
- 7.5
- Height:
- 33 in
- Horsepower:
- 1.13 hp
- Liquid Line (OD):
- 5/16 in
- Lock Rotor Amps (LRA):
- 71
- Max Fuse Size:
- 25
- Minimum Circuit Ampacity (MCA):
- 16
- Phase:
- Single Phase
- Proposition 65:
- WARNING!This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Rated Load Amps (RLA):
- 10.4
- Refrigerant:
- R-454B
- SEER:
- 14.0
- SEER2:
- 14.3
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 174 lb
- Width:
- 33 in