6 in. Whole House Air Cleaner
6 in. Whole House Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Brown
- Diameter:
- 6 in
- Material:
- Rubber
- Product Type:
- Hood