60 MBH Wall Mount Outdoor 5 Ton Split System Cooling
60 MBH Wall Mount Outdoor 5 Ton Split System Cooling
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 23.7, 152.5
- Application:
- Residential
- BTU:
- 60000
- Decibel Rating (dB):
- 70 dB
- Depth:
- 34-1/4 in
- Energy Star Compliant:
- No
- Height:
- 54-7/8 in
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 4650 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16
- Suction Line (OD):
- 1-1/8 in
- Volts:
- 208/230V
- Weight:
- 286 lb
- Width:
- 37 in