This product requires certification to purchase.

70-7/8 x 14 in. Curb Box Galvanized Steel 18 ga

You last purchased this on
 
Trane

70-7/8 x 14 in. Curb Box Galvanized Steel 18 ga

  • Fast #
  • Part #TBAYCURB320A
  • Item #7264776
  • Manufacturer Part #BAYCURB320A
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

70-7/8 x 14 in. Curb Box Galvanized Steel 18 ga

  • Fast #
  • Part #TBAYCURB320A
  • Item #7264776
  • Manufacturer Part #BAYCURB320A
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
E/GBC036-060
Gauge (metal):
18 ga
Height:
14 in
Length:
70-7/8 in
Material:
Steel
Product Type:
Roof Curb
Tonnage:
3 - 5 Ton