This product requires certification to purchase.

8kW - Heater Kit

You last purchased this on
 
Trane

8kW - Heater Kit

  • Fast #
  • Part #TBAYEAAC08BK1BB
  • Item #9439029
  • Manufacturer Part #BAYEAAC08BK1BB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

8kW - Heater Kit

  • Fast #
  • Part #TBAYEAAC08BK1BB
  • Item #9439029
  • Manufacturer Part #BAYEAAC08BK1BB
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

AMP:
27.7, 32
BTU:
26200
BTU Cooling Rating:
26,200 Btu/h
Brand Model Compatibility:
GAM5, TAM9
MBH:
26.2
Phase:
Three Phase
Power Source:
Electric
Product Type:
Circuit Breaker, Heater Kit
Tonnage:
2 Ton
Volts:
208/240V
Watts:
8 kW