BAYHTR15
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 20
- BTU:
- 16400
- Brand Model Compatibility:
- TEM Series
- Collection:
- BAYHTR15
- Height:
- 10 in
- Length:
- 21-1/2 in
- MBH:
- 16.4
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Tonnage:
- 1.5 Ton
- Volts:
- 208/240V
- Watts:
- 4.8 kW
- Width:
- 15-1/2 in