This product requires certification to purchase.

3 Ton Horizontal Plate Fin Heat Pump 10-1/5 in. Coil

This product has been replaced by

*0822 R410A 1.5T-3T CSD HOR HP AC
Trane *0822 R410A 1.5T-3T CSD HOR HP AC
Manufacturer Part #4PXFH001AC3HHA
You last purchased this on
 
Trane

Comfort™ 3 Ton Horizontal Plate Fin Heat Pump 10-1/5 in. Coil

  • Fast #
  • Part #T4TXFH033CC3HHB
  • Item #8155527
  • Manufacturer Part #4TXFH033CC3HHB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

*0822 R410A 1.5T-3T CSD HOR HP AC
Trane *0822 R410A 1.5T-3T CSD HOR HP AC
Manufacturer Part #4PXFH001AC3HHA
Trane

Comfort™ 3 Ton Horizontal Plate Fin Heat Pump 10-1/5 in. Coil

  • Fast #
  • Part #T4TXFH033CC3HHB
  • Item #8155527
  • Manufacturer Part #4TXFH033CC3HHB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
34000
Coil Type:
Flat
Collection:
Comfort™
Configuration:
Horizontal
Depth:
41-1/2 in
ETL Listed:
No
Height:
23 in
Liquid Line (OD):
5/16 in
MBH:
34
Material:
Aluminum
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Refrigerant:
R-410A
Refrigerant Control:
TXVNB
SEER:
13
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
No
Weight:
44 lb
Width:
13-1/2 in