4 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil
Comfort™ 4 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Our coils are designed to efficiently transfer heat in your HVAC system
- Together with the outdoor unit, they keep your home at the comfortable temperature you want
- This all aluminum coil is more resistant to rust and corrosion than a standard copper coil
- Enjoy comfort at home that you can depend on
- We love the 100% foil backed insulation, why the insulation makes the coil operation a lot quieter, as well as speeds up cleaning and servicing your coils
Specifications
- BTU:
- 48000
- CFM:
- 1800 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Plate Fin
- Collection:
- Comfort™
- Configuration:
- Upflow
- Depth:
- 21-1/2 in
- Height:
- 26-9/10 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum
- Max CFM:
- 1800 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 10
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2 - 5 Ton
- UL Listed:
- No
- Weight:
- 56 lb
- Width:
- 21 in