This product requires certification to purchase.

5 Ton - Upflow - Aluminum - Cased - Coil

You last purchased this on
 
Trane

Comfort™ 5 Ton - Upflow - Aluminum - Cased - Coil

  • Fast #
  • Part #T4PXCCU60BS3HAB
  • Item #9855295
  • Manufacturer Part #4PXCCU60BS3HAB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

Comfort™ 5 Ton - Upflow - Aluminum - Cased - Coil

  • Fast #
  • Part #T4PXCCU60BS3HAB
  • Item #9855295
  • Manufacturer Part #4PXCCU60BS3HAB
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Our coils are designed to efficiently transfer heat in your HVAC system
  • Together with the outdoor unit, they keep your home at the comfortable temperature you want
  • This all aluminum coil is more resistant to rust and corrosion than a standard copper coil
  • Enjoy comfort at home that you can depend on
  • We love the 100% foil backed insulation, why the insulation makes the coil operation a lot quieter, as well as speeds up cleaning and servicing your coils
  • Requires Certification

Specifications

BTU:
60000
CFM:
2250 ft3/min
Coil Type:
Plate Fin
Collection:
Comfort™
Configuration:
Upflow
Depth:
21-1/2 in
Height:
30-7/10 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
60
Material:
Aluminum
Max CFM:
2250 cfm
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
10
Suction Line (OD):
3/4 in
Tonnage:
3.5 - 5 Ton
UL Listed:
No
Weight:
65 lb
Width:
21 in