This product requires certification to purchase.

Outdoor Remote Temperature Sensor

You last purchased this on
 
Trane

Comfort Controls Outdoor Remote Temperature Sensor

  • Fast #
  • Part #TBAYSEN02ATEMPA
  • Item #2374703
  • Manufacturer Part #BAYSEN02ATEMPA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

Comfort Controls Outdoor Remote Temperature Sensor

  • Fast #
  • Part #TBAYSEN02ATEMPA
  • Item #2374703
  • Manufacturer Part #BAYSEN02ATEMPA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Use with ACONT800A, 802A and 803A
  • Shows current outdoor temperature on the display to help you plan outdoor activities
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
TZONE950AC, TCONT850AC and TCONT824AS Programmable Thermostats
Collection:
Comfort Controls
FM Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Thermostat Sensor Type:
Outdoor
UL Listed:
No