5H/2C Stage Programmable Thermostat
ComfortLink™ II 5H/2C Stage Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The ComfortLink II XL1050 works with a network of controls and sensors to optimize your temperature and humidity levels, real time adjustments, scheduling and remote controls help ensure your changing temperature needs will be fulfilled
- This exceptional thermostat combines a large and colorful touchscreen with a smart home hub, accessible via smartphone, tablet, or laptop, for the ultimate smart comfort experience, with the XL1050's built-in bridge for Z-Wave® devices, you have the ability to monitor and control over 200 devices in your home, from virtually anywhere
- The ComfortLink II XL1050 comes equipped with trane diagnostics, when you opt-in to remote diagnostics, your dealer can access real time data about how your HVAC system is performing and will be alerted if there's a problem, plus, if you grant your dealer remote access, they can even tap into your system and troubleshoot problems remotely
- The ComfortLink II XL1050 boasts impressive features for homeowners to enjoy such as Wi-Fi or Ethernet connectivity, a large color touchscreen, zoning capabilities and programming for seven days a week
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Collection:
- ComfortLink™ II
- Depth:
- 1-1/5 in
- Height:
- 4-1/2 in
- Maximum Temperature:
- 135
- Minimum Temperature:
- -40
- Programmability:
- Programmable
- Stages:
- 5H/2C
- Temperature Range:
- -40 to 135 Deg F
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 7-2/10 in
- Wireless Communication:
- Wi-Fi