15 Ton 180 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit
Foundation™ 15 Ton 180 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Save time and money tracing wires and diagnosing the unit
- Foundation™ contains the best compressor technology available to achieve the highest possible performance
- This 24-volt control includes the control transformer and contactor pressure lugs for power wiring
- Foundation™ 8.5 - 12 ton units ship in the downflow configuration
- Their convertible design makes it easy to convert them to a horizontal airflow configuration without an additional kit
- A bi-metal element discharge line thermostats installed as a standard feature on the discharge line of each compressor
- This standard feature provides extra protection to the compressors against high discharge temperatures in case of loss of charge, extremely high ambient and other conditions which could drive the discharge temperature higher
- Product efficiencies meet the requirements of ASHRAE 90.1 - 2016
- Foundation™ low voltage terminal board is mounted outside the main electrical control cabinet
Specifications
- Application:
- Commercial
- Coil Type:
- Micro-channel
- Collection:
- Foundation™
- Configuration:
- Convertible
- ETL Listed:
- Yes
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Aluminized Steel
- Horsepower:
- 5 hp
- IEER:
- 14.2
- Length:
- 123-1/8 in
- MBH:
- 180
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 15 Ton
- Volts:
- 230V