This product requires certification to purchase.

4 Ton 48 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Trane

Foundation™ 4 Ton 48 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TGBC048A3EMB0000
  • Item #7898421
  • Manufacturer Part #GBC048A3EMB0000
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

Foundation™ 4 Ton 48 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TGBC048A3EMB0000
  • Item #7898421
  • Manufacturer Part #GBC048A3EMB0000
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Commercial
BTU:
48000
BTU Cooling Rating:
51100 Btu/h
Blower Type:
Direct Drive
CFM:
1600 ft3/min
Coil Type:
Micro-channel
Collection:
Foundation™
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
80 dB
EER:
12
ETL Listed:
No
Energy Star Compliant:
No
Horsepower:
1/3 hp
MBH:
48
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14
Stages:
Single
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V