4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
This product has been replaced by
Manufacturer Part #GBC048A3ELB0000
Foundation™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Micro-channel
- Collection:
- Foundation™
- Compressor Stages:
- Single Stage
- Configuration:
- Convertible
- MBH:
- 48
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 4 Ton
- Volts:
- 230V