5 Ton 59 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Foundation™ 5 Ton 59 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 1.4, 4.6, 5, 6.3, 16, 17.8, 24.5, 48
- Application:
- Commercial
- BTU:
- 59000
- Blower Type:
- Belt Drive
- CFM:
- 2000 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Foundation™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- EER:
- 12
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 42-11/20 in
- Horsepower:
- 33/100 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 76-81/100 in
- MBH:
- 59
- Max CFM:
- 4000 cfm
- Max Fuse Size:
- 40
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1100
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 4.87 kW
- Weight:
- 586 lb
- Width:
- 47-93/100 in