This product requires certification to purchase.

5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Trane

Foundation™ 5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TEBC060A4E0A0000
  • Item #7247374
  • Manufacturer Part #EBC060A4E0A0000
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

Foundation™ 5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TEBC060A4E0A0000
  • Item #7247374
  • Manufacturer Part #EBC060A4E0A0000
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Micro-channel
Collection:
Foundation™
Compressor Stages:
Single Stage
Configuration:
Convertible
MBH:
60
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
5 Ton
Volts:
460V