This product requires certification to purchase.

300 cfm Heat Recovery Ventilator

This product has been replaced by

Trane Nominal Energy Recovery Ventilator
Trane 300 cfm Nominal Energy Recovery Ventilator
Manufacturer Part #TERVR300A1P00B
You last purchased this on
 
Trane

FreshEffects™ 300 cfm Heat Recovery Ventilator

  • Fast #
  • Part #TTERVR300A9P00A
  • Item #2833759
  • Manufacturer Part #TERVR300A9P00A
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Trane Nominal Energy Recovery Ventilator
Trane 300 cfm Nominal Energy Recovery Ventilator
Manufacturer Part #TERVR300A1P00B
Trane

FreshEffects™ 300 cfm Heat Recovery Ventilator

  • Fast #
  • Part #TTERVR300A9P00A
  • Item #2833759
  • Manufacturer Part #TERVR300A9P00A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CFM:
300 ft3/min
Collection:
FreshEffects™
Depth:
23-7/8 in
Height:
20-1/8 in
Volts:
120V
Width:
28-3/4 in