4 Ton - Convertible - Variable Speed - Air Handler
Hyperion™ TAMX 4 Ton - Convertible - Variable Speed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- This air handler features Trane Link® communicating technology, which allows for more in-depth performance information, alert code notifications, and more
- The Trane Link® Communicating air handler features a fully enclosed and double-wall cabinet that virtually eliminates sweating and condensation, improving indoor air quality in your home
- This air handler features a variable-speed Vortica™ blower motor that uses less energy than conventional blowers while reducing carbon emissions and noise
- With a variable speed blower motor and state-of-the-art variable speed technology, you can trust your Trane Link® communicating air handler is always delivering the comfort you need, exactly when you need it
-
Green
Documents
Specifications
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Blower Type:
- Variable Speed
- Coil Type:
- Cased
- Collection:
- Hyperion™ TAMX
- Communicating:
- Communicating
- Configuration:
- Convertible
- Depth:
- 21-4/5 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Height:
- 61-7/10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 200/230V
- Width:
- 23-1/2 in