5 Ton Commercial Packaged Heat Pump
Impack™ 5 Ton Commercial Packaged Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Documents
Specifications
- AMP:
- 6.9, 28.6
- Application:
- Commercial
- BTU Cooling Rating:
- 58000 Btu/h
- BTU Heat Rating:
- 55000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- Impack™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 76 dB
- Depth:
- 45 in
- EER:
- 11.5
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 10 oz
- HSPF:
- 8
- Height:
- 38 in
- Horsepower:
- 1/3 hp
- MBH:
- 58
- Max CFM:
- 1780 cfm
- Max Fuse Size:
- 45
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 495 lb
- Width:
- 59 in