This product requires certification to purchase.

80% - Variable Speed - 100K BTU - Ultra Low NOx Furnace - 21"

You last purchased this on
 
Trane

L8V1 80% - Variable Speed - 100K BTU - Ultra Low NOx Furnace - 21"

  • Fast #
  • Part #TL8V1C100U5VSBA
  • Item #10176230
  • Manufacturer Part #L8V1C100U5VSBA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

L8V1 80% - Variable Speed - 100K BTU - Ultra Low NOx Furnace - 21"

  • Fast #
  • Part #TL8V1C100U5VSBA
  • Item #10176230
  • Manufacturer Part #L8V1C100U5VSBA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Experience one of our lowest emission furnaces that specializes in reducing greenhouse gases
  • Get warmer air without hurting the environment. The L8V1 furnace can reduce NOx emissions by up to 65% and has an AFUE of 80%
  • Pair your furnace with a Trane CleanEffects® whole home air cleaner to filter out dust, pollen, and other harmful irritants from your home's air
  • Get continual warmth all winter long with a variable-speed blower motor that keeps your furnace running constantly
  • Never worry about your furnace with standing the test of time. Its cabinet and components are durable and built to deliver comfort for years to come
  • L8V1 models are certified for installation in natural gas applications
  • Each component is vigorously tested to help ensure consistent, reliable performance
  • Durable, cycle tested, heavy gauge tubular stainless steel heat exchanger quickly transfers heat to provide warm conditioned air to the structure
  • Includes a 7-segment display with self-diagnostics for ease of service, dry contacts for electronic air cleaners and humidifiers included on all models
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
14.3
ANSI:
ANSI Z21.47
BTU:
100000
Blower Type:
Variable Speed
CEC Compliant:
For Sale in CA
Collection:
L8V1
Communicating:
Communicating
Condensing:
No
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Height:
34 in
Horsepower:
1 hp
Ignition System:
Silicon Nitride Hot Surface
MBH:
100
Max Fuse Size:
15
Number of Burners:
5
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
55 to 80 Deg F
Tonnage:
5 Ton
Vent Type:
Direct Vent
Volts:
120V
Width:
21 in