80% - Constant Torque ECM - 70K BTU - Multi-Position - Ultra Low NOx - Furnace - 17.5"
L8X1 Series 80% - Constant Torque ECM - 70K BTU - Multi-Position - Ultra Low NOx - Furnace - 17.5"
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Go green with a furnace that specializes in reducing toxic greenhouse gases
- Get warmer air without hurting the environment, the L8X1 furnace can reduce NOx emissions by up to 65% and has an AFUE of 80%
- Never worry about your furnace with standing the test of time, its cabinet and components are durable and built to deliver comfort for years to come
- Pair your furnace with a Trane CleanEffects® whole home air cleaner to filter out dust, pollen and other harmful irritants from your home's air
- The L8X1's insulated cabin holds in more heat and helps reduce noise
- Heavy gauge cabinet
- Fully insulated cabinet for quiet operation
- Less than 2% cabinet air leakage
- Highly efficient, constant torque ECM blower motor
-
Green
Specifications
- AFUE:
- 80.00 %
- AMP:
- 9.5
- ANSI:
- ANSI Z21.47
- BTU:
- 70000
- BTU Heat Rating:
- 56000 Btu/h
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Coil Type:
- Evaporator
- Collection:
- L8X1 Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34-1/2 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 70 MBH
- MBH:
- 56
- Max Fuse Size:
- 15
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 123 lb
- Width:
- 17-1/2 in