Link Smart Thermostat and Communicating System Controller
Link Smart Thermostat and Communicating System Controller
Product Details
Product Details
- Mobile app compatible
- Trane diagnostics
- Trane diagnostics mobile app compatibility allows for easy technician commissioning and servicing
- Wi-Fi connection
- Control from a smartphone, tablet or computer
- 7 in diagonal color touchscreen
- 1-touch presets - home, away, sleep
- 7 day programmable with up to four schedules per day
- Smart continuous fan
- Adjustable continuous airflow
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Designer White
- Programmability:
- Programmable
- Smart Home Enabled:
- Yes
- Stages:
- Variable
- Touch Screen:
- Yes
- Volts:
- 24V
- Wireless Communication:
- Wi-Fi