3 Ton - Convertible - Air Handler
M Series 3 Ton - Convertible - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A system that works smarter
- The silver TEM4 air handlers are built for specific needs and systems to provide you the most reliable comfort and efficiency, reducing your energy costs
- Benefit from an all aluminum coil that will reduce the chance of refrigerant leaking
- With a multi-speed ECM motor, experience a more quiet and cooler home with even temperatures from room to room
- Improve the airflow in your home while reducing energy use and operating sound with the Vortica™ advanced airflow system
- Painted metal cabinet with captured foil face insulation
- No-rust polymer drain pan
- Get efficient home comfort at a price that is easy on the wallet
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 4.1
- ASTM:
- ASTM 1785-76
- BTU:
- 36000
- Blower Type:
- ECM
- Coil Type:
- Plate Fin
- Collection:
- M Series
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-1/10 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Height:
- 51-27/100 in
- Horsepower:
- 1-1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 155 lb
- Width:
- 23-1/2 in