80% AFUE - 100,000 BTU - Multi-Position - Furnace
L8X1 Series 80% AFUE - 100,000 BTU - Multi-Position - Furnace
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- AFUE:
- 80.00 %
- BTU:
- 100000
- BTU Heat Rating:
- 80000 Btu/h
- Collection:
- L8X1 Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 28 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Height:
- 34-1/2 in
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Max Fuse Size:
- 20
- Power Source:
- Electric, Gas
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Width:
- 21 in