10 Ton 208/230V Commercial Air Handler
Odyssey™ 10 Ton 208/230V Commercial Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- Collection:
- Odyssey™
- Depth:
- 25-1/2 in
- Height:
- 54-1/16 in
- Liquid Line (OD):
- 1/2 in
- Max CFM:
- 4000 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 10 Ton
- Volts:
- 230V
- Width:
- 63-1/2 in