This product requires certification to purchase.

10 Ton Convertible 460V Commercial Air Handler

You last purchased this on
 
Trane

Odyssey™ 10 Ton Convertible 460V Commercial Air Handler

  • Fast #
  • Part #TTWE12044BAAP01H
  • Item #9929593
  • Manufacturer Part #TWE12044BAAP01H
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

Odyssey™ 10 Ton Convertible 460V Commercial Air Handler

  • Fast #
  • Part #TTWE12044BAAP01H
  • Item #9929593
  • Manufacturer Part #TWE12044BAAP01H
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Comprehensive line of split system components to meet various load and installation requirements
  • Multi-speed fan, single-zone VAV improve energy efficiency and comfort through superior control with part- and full-load configurations
  • New standard Symbio® 700 unit controller optimizes performance, improves serviceability, and provides unit connectivity
  • Easy install and service with ground-level access and designed-in simplicity
  • Requires Certification

Documents


Specifications

Collection:
Odyssey™
Configuration:
Convertible
Depth:
25-1/2 in
Height:
54-1/16 in
IEER:
13.1
IEER Range:
13.1 - 13.2
Liquid Line (OD):
1/2 in
Max CFM:
4000 cfm
Phase:
Three Phase
Refrigerant:
R-410A
Suction Line (OD):
1-1/8 in
Tonnage:
10 Ton
UL Listed:
UL 1995
Volts:
460V
Width:
63-1/2 in