12.5 Ton Convertible 460V Commercial Air Handler
Odyssey™ 12.5 Ton Convertible 460V Commercial Air Handler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Comprehensive line of split system components to meet various load and installation requirements
- Multi-speed fan, single-zone VAV improve energy efficiency and comfort through superior control with part- and full-load configurations
- New standard Symbio® 700 unit controller optimizes performance, improves serviceability, and provides unit connectivity
- Easy install and service with ground-level access and designed-in simplicity
Documents
Specifications
- Collection:
- Odyssey™
- Configuration:
- Convertible
- Depth:
- 29-1/16 in
- Height:
- 69-1/16 in
- IEER:
- 13.1
- IEER Range:
- 13.1 - 13.2
- Liquid Line (OD):
- 1/2 in
- Max CFM:
- 5000 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 12.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 460V
- Width:
- 79-9/16 in