6 Ton Single Stage R-410A Commercial Heat Pump Condenser
Odyssey™ 6 Ton Single Stage R-410A Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Wide network availability- a broad distribution network provides owners, maintenance personnel, contractors, etc., the means to get their hands on equipment when they need it. Whether it's an emergency replacement or a new construction project in its infancy stages, Odyssey products meet an array of needs at the right time and right price
- Flexible applications- no matter what the application, Odyssey provides the solution. A broad array of models and tonnages are available with single or dual compressors, single or dual circuits and numerous accessories
- Condensing units can be installed on the ground or on a rooftop along with extended piping runs, while air handlers can be free discharge on the ground or horizontally suspended with long duct runs from a ceiling. Should application challenges arise, Odyssey delivers
- Easy to install- small footprints and low weights combined with factory installed components like TXVs, filter driers, etc., reduce installation time and cost. Colored connectors and wiring, as well as factory tested units make Odyssey the right choice
- Built-in reliability- keeping in mind that productivity only occurs when equipment is operational,Trane has taken the steps to ensure that Odyssey is up and running. Early indicators such as phase/reversal monitors and loss of charge protection provide diagnostics which prevent failure and provide years of worry-free service and operation
- Easy to service- when preventive maintenance or service is required, technicians will find efficient access to both air handlers and condensers. Panels provide complete, easy access coupled with standardized cabinets in which all components are located in proximity. Odyssey's improved design results in minimum service times and costs
-
Green
Specifications
- AMP:
- 31
- BTU:
- 72000
- BTU Cooling Rating:
- 82000 Btu/h
- BTU Heat Rating:
- 72000 Btu/h
- CFM:
- 6530 ft3/min
- Coil Type:
- Lanced
- Collection:
- Odyssey™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 84 dB
- Depth:
- 42 in
- EER:
- 13.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 39-1/16 in
- Horsepower:
- 1/2 hp
- IEER:
- 12.4
- IEER Range:
- 0 - 13.0
- Liquid Line (OD):
- 1/2 in
- MBH:
- 72
- Max Fuse Size:
- 50
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 6 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 327 lb
- Width:
- 35-15/16 in