7.5 Ton 1/2 hp Single Stage R-410A Commercial Air Conditioner Condenser
Odyssey™ 7.5 Ton 1/2 hp Single Stage R-410A Commercial Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Comprehensive line of split system components to meet various load and installation requirements
- Multi-speed fan, single-zone VAV improve energy efficiency and comfort through superior control with part- and full-load configurations
- New standard Symbio® 700 unit controller optimizes performance, improves serviceability, and provides unit connectivity
- Easy install and service with ground-level access and designed-in simplicity
Specifications
- AMP:
- 164, 25
- BTU:
- 90000
- BTU Cooling Rating:
- 98000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Odyssey™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Depth:
- 41-15/16 in
- EER:
- 11.5
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 39-3/16 in
- Horsepower:
- 1/2 hp
- IEER:
- 14.8
- IEER Range:
- 14.0 - 99.9
- Liquid Line (OD):
- 1/2 in
- MBH:
- 90
- Max CFM:
- 5700 cfm
- Max Fuse Size:
- 60
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 7.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Watts:
- 8.2 kW
- Width:
- 35-15/16 in