This product requires certification to purchase.

7.5 Ton 1/2 hp Single Stage R-410A Commercial Air Conditioner Condenser

You last purchased this on
 
Trane

Odyssey™ 7.5 Ton 1/2 hp Single Stage R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #TTTA09044AAAE02P
  • Item #9929552
  • Manufacturer Part #TTA09044AAAE02P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

Odyssey™ 7.5 Ton 1/2 hp Single Stage R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #TTTA09044AAAE02P
  • Item #9929552
  • Manufacturer Part #TTA09044AAAE02P
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Comprehensive line of split system components to meet various load and installation requirements
  • Multi-speed fan, single-zone VAV improve energy efficiency and comfort through superior control with part- and full-load configurations
  • New standard Symbio® 700 unit controller optimizes performance, improves serviceability, and provides unit connectivity
  • Easy install and service with ground-level access and designed-in simplicity
  • Requires Certification

Specifications

BTU Cooling Rating:
98000 Btu/h
Coil Type:
Micro-channel
Collection:
Odyssey™
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal, Vertical
Horsepower:
1/2 hp
IEER:
14.8
IEER Range:
14.0 - 99.9
Liquid Line (OD):
1/2 in
Max CFM:
5700 cfm
Max Fuse Size:
25
Phase:
Three Phase
Refrigerant:
R-410A
Suction Line (OD):
1-3/8 in
Tonnage:
7.5 Ton
UL Listed:
UL 1995
Volts:
460V