This product requires certification to purchase.

10 Tons 120 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Trane

Precedent™ 10 Tons 120 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSC120H3EMA0000
  • Item #7586108
  • Manufacturer Part #YSC120H3EMA0000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

Precedent™ 10 Tons 120 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSC120H3EMA0000
  • Item #7586108
  • Manufacturer Part #YSC120H3EMA0000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
120000
Coil Type:
Lanced
Collection:
Precedent™
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
80 dB
EER:
10.2
Energy Star Compliant:
No
MBH:
120
Max CFM:
2900 cfm
Phase:
Three Phase
Power Source:
Gas
Refrigerant:
R-410A
Tonnage:
10 Ton
UL Listed:
No
Volts:
208/230V