10 Tons Commercial Packaged Air Conditioner
Precedent™ 10 Tons Commercial Packaged Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 52.6, 56.6
- BTU:
- 117000
- Collection:
- Precedent™
- Configuration:
- Convertible
- EER:
- 11.2
- MBH:
- 117
- Max CFM:
- 4000 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- Volts:
- 460V